Threaded Plug Gauge, 9/16"-18, UNF
- Mfr # 301144550
- Zoro # G316148066
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-18
Thread Type
UNF
Thread Direction
Right Hand
Dimension Type
Inch
Hardness
RC 70/72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301144550
- Zoro #
- G316148066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-18
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.5264 in
- Gauge Length - No-Go Member
- 1/2 in
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - No-Go Member
- 0.5308 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNF
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 3B
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Thread Class
- 3B
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 9/16 In.-18, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5264 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.