Zoro Homepage

Threaded Plug Gauge, 9/16"-24, UNEF

  • Mfr # 301145550

  • Zoro # G816148078


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-24
Thread Type
UNEF
Thread Class
3B
Handle Design
Assembly
Gauge Length - Go Member
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301145550
Zoro #
G816148078
UPC #
662631309152
Country of Origin
United States

Dimensions

Thread Size
9/16"-24
Gauge Length - Go Member
7/8 in
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - Go Member
0.5354 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.5392 in

Details

Item
Thread Plug Gauges
Thread Type
UNEF
Thread Class
3B
Handle Design
Assembly
Thread Direction
Right Hand
Included Handle
Taperlock 3B
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Tolerance Class
X
Handle Color
Blue
Long Form Calibration Certificate
No
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 9/16 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5354 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.