Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug Gauge, 9/16 in-20, UN

  • Mfr # 301145040

  • Zoro # G116148082


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UN
Thread Size
9/16 in-20
Included Certification
Certificate of Accuracy
Gauge Length - No-Go Member
1/2 in
Included Handle
Taperlock 2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301145040
Zoro #
G116148082
UPC #
662631294991
Country of Origin
United States

Dimensions

Thread Size
9/16 in-20
Gauge Length - No-Go Member
1/2 in
Dimension Type
Inch
Gauge Length - Go Member
7/8 in
Pitch Diameter - No-Go Member
0.5355 in
Pitch Diameter - Go Member
0.53 in

Details

Thread Type
UN
Item
Thread Plug Gauges
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 2B
Handle Color
Blue
Hardness
RC 70/72
Thread Direction
Right Hand
Gauge Finish
Chrome Plated
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Assembly
Tolerance Class
X
Thread Class
2B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Long Form Calibration Certificate
No

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 9/16 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.53 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.