Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 9/16 in-32, UN
- Mfr # 301146540
- Zoro # G416148072
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Thread Size
9/16 in-32
Thread Type
UN
Thread Direction
Right Hand
Long Form Calibration Certificate
No
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301146540
- Zoro #
- G416148072
- UPC #
- 662631309343
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16 in-32
- Pitch Diameter - Go Member
- 0.5422 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.5467 in
- Gauge Length - No-Go Member
- 1/2 in
- Gauge Length - Go Member
- 7/8 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- Taperlock 2B
- Thread Class
- 2B
- Hardness
- RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 9/16 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5422 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.