Zoro Homepage

Z Black/Gold Jobber Length Drill Bit

  • Mfr # 501241300

  • Zoro # G1804201


product price: $9.49
/ea
Sold in multiples of 3 for $28.47

Key Features

Material - Machining
High Speed Steel
Measurement System
Letter
Size-Diameter
Z
Size - Decimal
Z - 0.4130
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501241300
Zoro #
G1804201
UPC #
662631567781
Country of Origin
United States

Dimensions

Size-Diameter
Z
Size - Decimal
Z - 0.4130
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
5 1/4 in
Size
Z
Dimension Type
Letter
Overall Length Trade Name
Jobber Length
Size- Decimal
Z (0.4130)

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.4130
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials

Description

Jobber Drill Blank, Letter, High Speed Steel, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.