Zoro Homepage
This item is Discontinued.
Versa-Matic Drum Pump, 11 gpm, Buna, 44-1/8 in. L E5PP2R259D-DRUM

Drum Pump, 11 gpm, Buna, 44-1/8 in. L (Discontinued)

  • Mfr # E5PP2R259D-DRUM
  • Zoro # G0506731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5PP2R259D-DRUM
Zoro #
G0506731
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Overall Length
44 1/8 in
Inlet Size
1/2"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
29 7/16 in
Air Inlet Size
3/8 in FNPT
Air Outlet Size
3/8 in
Height Above Container
13 11/16 in
Bung Connection Dia.
2 in

Description

Air Operated Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 44 1/8 in, Explosion Proof No, Discharge Connection Type FNPT, Spout Length Not Applicable, Food Grade No, Thermal Protection Yes, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Variable Speed Yes, Includes Discharge Hose No, Noise Level 86 dB, Max. Viscosity 1,000 cps, Adapter Connection Type MNPT, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.