Shop VERSAMATIC

FluidEndRepairKit, SantopreneBall, 1in

  • Mfr # V1.0FSS XL KIT

  • Zoro # G6984223


product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1SA6X669C-ATEX
Fits Brand
Versa-Matic
Type
Fluid
Warranty
Y
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1.0FSS XL KIT
Zoro #
G6984223
UPC #
-
Country of Origin
United States

Dimensions

For Pump Size
1 in

Details

Item
Fluid End Repair Kit
For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1SA6X669C-ATEX
Fits Brand
Versa-Matic
Type
Fluid
Warranty
Y
Section Description
Fluid
Includes
Check Balls, Diaphragms, O-Rings, Seats
Compliance
Y
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
125 psi
Compatible with Manufacturer Model Number
E1SA6X669C-ATEX
Check Ball Material
Santoprene
Number of O-Rings
4
Compatible Connection Media Type
Fluid
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Number of Seals
0
Number of Check Balls
4
Number of Diaphragms
2
Compatible with Series
E1 METALLIC SERIES
Compatible with Brand
Versamatic
Compatible Manufacturer Part Number
E1SA6X669C-ATEX
Compatible Manufacturer Model Number
E1SA6X669C-ATEX
Compatible with Manufacturer Model No.
E1SA6X669C-ATEX
Compatible with Mfr. Model No.
E1SA6X669C-ATEX
For Use with Mfr Model Number
E1SA6X669C-ATEX
Compatible Pump Manufacturer Part Number
E1SA6X669C-ATEX
Compatible Mfr. Model Number
E1SA6X669C-ATEX
Media Intake Pressure - Maximum
125 psi
Diaphragm Shape
Standard
Diaphragm Reinforcement
Not Reinforced

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 20LR29, Compatible with Manufacturer Model Number E1SA6X669C-ATEX, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versamatic, Standards Not Applicable

Ratings & reviews