Check Ball, PTFE
- Mfr # V455TF
- Zoro # G310516700
product price:Â
$
424.99
/ea
Sold in multiples of 4 for
$1,699.96
Free Shipping & Returns
Key Features
Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
-35 Degrees F
Compatible with Brand
Sandpiper
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V455TF
- Zoro #
- G310516700
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Check Ball
- Material
- PTFE
- Valve Type
- Ball
- Media Temperature (Minimum)
- -35 Degrees F
- Compatible with Brand
- Sandpiper
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Media Temperature (Maximum)
- 220 Degrees F
Description
Check Ball, PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.