Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, Fluid, For 22A403

  • Mfr # V3.0 TF/SS KIT

  • Zoro # G6914731


product price: $3,100.99
/ea
Free Shipping & Returns

Key Features

For Use With
22A403
For Use With Mfr. Model Number
E3SA5T559C-ATEX
Section Description
Fluid
Includes
Check Balls, Diaphragms, O-Ring, Stud
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3.0 TF/SS KIT
Zoro #
G6914731
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
For Use With
22A403
For Use With Mfr. Model Number
E3SA5T559C-ATEX
Section Description
Fluid
Includes
Check Balls, Diaphragms, O-Ring, Stud
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
E3SA5T559C-ATEX
Number of Diaphragms
2
Media Temperature (Maximum)
220 Degrees F
Check Ball Material
PTFE
Media Intake Pressure (Maximum)
125 psi
Compatible with Series
E5 METALLIC SERIES
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Number of Seals
0
Number of O-Rings
4
Media Temperature (Minimum)
-35 Degrees F
Compatible Manufacturer Part Number
E3SA5T559C-ATEX
Compatible Manufacturer Model Number
E3SA5T559C-ATEX
Compatible with Manufacturer Model No.
E3SA5T559C-ATEX
Compatible with Mfr. Model No.
E3SA5T559C-ATEX
For Use with Mfr Model Number
E3SA5T559C-ATEX
Compatible Pump Manufacturer Part Number
E3SA5T559C-ATEX
Compatible Mfr. Model Number
E3SA5T559C-ATEX

Description

Pump Repair Kit, Check Ball Material PTFE, Compatible with Manufacturer Model Number E3SA5T559C-ATEX, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Check Balls, Diaphragms, O-Ring, Stud, Media Temperature (Minimum) -35 Degrees F, Compatible Connection Media Type Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.