Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet End Repair Kit

  • Mfr # DRV1.25 BN KIT

  • Zoro # G8915584


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E4AA2R220
Fits Brand
Versa-Matic
Includes
Diaphragms, Grease Packet, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRV1.25 BN KIT
Zoro #
G8915584
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
E4AA2R220
Fits Brand
Versa-Matic
Includes
Diaphragms, Grease Packet, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Number of Seals
4
Media Intake Pressure (Maximum)
125 psi
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
0
Media Temperature (Maximum)
190 Degrees F
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
-10 Degrees F
Compatible with Brand
Versa-Matic
Number of Check Balls
4
Check Ball Material
Buna-N
Compatible with Manufacturer Model Number
E4AA2R220
Compatible with Series
E4 METALLIC SERIES
Compatible Manufacturer Part Number
E4AA2R220
Compatible Manufacturer Model Number
E4AA2R220
Compatible with Manufacturer Model No.
E4AA2R220
Compatible with Mfr. Model No.
E4AA2R220
For Use with Mfr Model Number
E4AA2R220
Compatible Pump Manufacturer Part Number
E4AA2R220
Compatible Mfr. Model Number
E4AA2R220

Description

Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 4GGG3, Compatible with Manufacturer Model Number E4AA2R220, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 4, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.