Zoro Homepage

Wet End Repair Kit, Santoprene

  • Mfr # 476.V389.354

  • Zoro # G810445104


product price: $249.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E5PP6X659D
Valve Type
Ball
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Number of O-Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.V389.354
Zoro #
G810445104
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
E5PP6X659D
Valve Type
Ball
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Compatible with Manufacturer Model Number
E5PP6X659D
Number of Check Balls
4
Number of Diaphragms
2
Check Ball Material
Santoprene
Number of Seals
8
Compatible Manufacturer Part Number
E5PP6X659D
Compatible Manufacturer Model Number
E5PP6X659D
Compatible with Manufacturer Model No.
E5PP6X659D
Compatible with Mfr. Model No.
E5PP6X659D
For Use with Mfr Model Number
E5PP6X659D
Compatible Pump Manufacturer Part Number
E5PP6X659D
Compatible Mfr. Model Number
E5PP6X659D

Description

Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 20LR23, Compatible with Manufacturer Model Number E5PP6X659D, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible Connection Media Type Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.