Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet End Repair Kit, Santoprene

  • Mfr # WR10P XL KIT

  • Zoro # G110445071


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of Seals
0
Number of O-Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR10P XL KIT
Zoro #
G110445071
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
Diaphragm Material
Santoprene
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of Seals
0
Number of O-Rings
0
Number of Check Balls
0

Description

Wet End Repair Kit, Check Ball Material Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Diaphragm Material Santoprene, Number of Check Balls 0, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Not Applicable, Product Type Fluid End Repair Kit, Compatible Connection Media Type Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.