Zoro Homepage

Wet End Repair Kit

  • Mfr # V2.0 TF/SS KIT

  • Zoro # G8915654


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2SA5T5S0C-ATEX
Fits Brand
Versa-Matic
Includes
Diaphragms, Grease Packet, O-Rings, Seal Tape, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2.0 TF/SS KIT
Zoro #
G8915654
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
E2SA5T5S0C-ATEX
Fits Brand
Versa-Matic
Includes
Diaphragms, Grease Packet, O-Rings, Seal Tape, Valve Balls, Valve Seats
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Number of Seals
0
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Versa-Matic
Media Intake Pressure (Maximum)
125 psi
Compatible with Manufacturer Model Number
E2SA5T5S0C-ATEX
Media Temperature (Minimum)
-35 Degrees F
Compatible Connection Media Type
Fluid
Media Temperature (Maximum)
220 Degrees F
Check Ball Material
PTFE
Number of O-Rings
4
Compatible with Series
E2 METALLIC SERIES
Number of Check Balls
4
Compatible Manufacturer Part Number
E2SA5T5S0C-ATEX
Compatible Manufacturer Model Number
E2SA5T5S0C-ATEX
Compatible with Manufacturer Model No.
E2SA5T5S0C-ATEX
Compatible with Mfr. Model No.
E2SA5T5S0C-ATEX
For Use with Mfr Model Number
E2SA5T5S0C-ATEX
Compatible Pump Manufacturer Part Number
E2SA5T5S0C-ATEX
Compatible Mfr. Model Number
E2SA5T5S0C-ATEX

Description

Wet End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 4GGF5, Compatible with Manufacturer Model Number E2SA5T5S0C-ATEX, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.