Zoro Homepage
This item is Discontinued.
Versa Pak Wadding, Expandable, W 24 In, L 167 Ft 0760-1430009

Wadding, Expandable, W 24 In, L 167 Ft (Discontinued)

  • Mfr # 0760-1430009
  • Zoro # G0244115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0760-1430009
Zoro #
G0244115
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
167 ft.
Roll Length
167 ft.
Roll Width
24 in
Thickness
3/4"

Details

Color
Kraft
Item
Cellulose Wadding

Description

Cellulose Wadding, Brown, Length 167 ft., Width 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.