48" W, Up to 20" H, Wood Top, Black

  • Mfr # VT7644824-00-01

  • Zoro # G5896129


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Height
Up to 20"
Tabletop Material
Wood
Tabletop Color
Black
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7644824-00-01
Zoro #
G5896129
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
Up to 20"
Overall Depth
24"
Height Adjustment Continuity
Continuous
Overall Width
48"
Maximum Desktop Height
20 in
Height Range
0" to 20"

Details

Item
Adjustable Table
Tabletop Material
Wood
Tabletop Color
Black
Frame Color
Black
Frame Material
High Grade Steel
Includes
(2) Cable Grommets; Vinyl Edge Band; Power Cord; Control Box; Control Switch; Cable Clips; Noise Attenuation Pads; Feet with Leveling; Studs; 110V Mechanism; PVC Edge; Push Button Sit-to-Stand Controller
For Use With
Monitor Arms, LED Lighting, Any Desk or Table
Product Type
Electric Sit-Stand Desk
Number of Casters/Glides
0
Number of Cable Holes
2
Number of Shelves
1
Desktop Color
Black
Desktop Material
Compressed Wood
Assembly
Required
Caster/Glide Type
Leveling Glides
Voltage
110 V
Weight Capacity
80 lb
Adjustment Mechanism
Electronic
Standards
Meets or Exceeds ANSI/BIFMA
Base Material
Laminate
Material
Compressed Wood (Table Top), Laminate (Base)
Top Material
Compressed Wood
Green Environmental Attribute
100% Post-Consumer Recycled Content
Series
VT764
Green Certification or Other Recognition
LEED EB&OM
Color Base
Black
Type
Electric Adjustable Table
Color Top
Black
Surface Material
Wood
Color
Black Matrix (Surface), Black (Frame)

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Compressed Wood, Desktop Color Black, Weight Capacity 80 lb, Frame Material Laminate, Number of Shelves 1, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic, Standards ANSI/BIFMA, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.