48" W, Up to 20" H, Wood Top, Gloss White

  • Mfr # VT7644824-01-05

  • Zoro # G5896110


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Height
Up to 20"
Tabletop Material
Wood
Tabletop Color
Gloss White
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7644824-01-05
Zoro #
G5896110
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
Up to 20"
Height Adjustment Continuity
Continuous
Overall Width
48"
Maximum Desktop Height
20 in
Overall Depth
24"
Height Range
0" to 20"

Details

Item
Adjustable Table
Tabletop Material
Wood
Tabletop Color
Gloss White
Frame Color
White
Frame Material
High Grade Steel
Includes
(2) Cable Grommets; Vinyl Edge Band; Power Cord; Control Box; Control Switch; Cable Clips; Noise Attenuation Pads; Feet with Leveling; Studs; 110V Mechanism; PVC Edge; Push Button Sit-to-Stand Controller
For Use With
Monitor Arms, LED Lighting, Any Desk or Table
Product Type
Electric Sit-Stand Desk
Assembly
Required
Weight Capacity
80 lb
Number of Casters/Glides
0
Voltage
110 V
Caster/Glide Type
Leveling Glides
Number of Shelves
1
Desktop Material
Compressed Wood
Number of Cable Holes
2
Adjustment Mechanism
Electronic
Standards
Meets or Exceeds ANSI/BIFMA
Desktop Color
White
Green Certification or Other Recognition
LEED EB&OM
Color Base
Black
Surface Material
Wood
Material
Compressed Wood (Table Top), Laminate (Base)
Color
Gloss White (Surface), Black (Frame)
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Top Material
Compressed Wood
Series
VT764
Type
Electric Adjustable Table
Color Top
White
Base Material
Laminate

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Compressed Wood, Desktop Color White, Weight Capacity 80 lb, Frame Material Laminate, Number of Shelves 1, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic, Standards ANSI/BIFMA, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.