Zoro Homepage
This item is Discontinued.
Versa Products Computer Desk, 24" D, 36" W, 52" H, Gray, Laminated Wood VT1213624-01-03

Computer Desk, 24" D, 36" W, 52" H, Gray, Laminated Wood (Discontinued)

  • Mfr # VT1213624-01-03
  • Zoro # G5896339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1213624-01-03
Zoro #
G5896339
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
52 in

Details

Item
Computer Desk
Color
Gray
Material
Laminated Wood
Number of Drawers
0
Color Base
Black
Color Top
Gray
Number of Pedestals
2
Green Environmental Attribute
100% Post-Consumer Recycled Content
Top Material
Laminated Wood
Assembly
Required
Base Material
Steel
For Use With
CPU Holders, Keyboard Drawers, Monitor Mounting Arms, Monitor Rails
Green Certification or Other Recognition
LEED EB&OM
Handle
Locking Finger
Pedestal Style
Lateral, Utility
Pedestal Location
Letf or Right
Keyboard Shelf
No
Series
VC Series
Standards
Meets BIFMA

Description

Computer Desk, VC Series, Overall Width 36 in, Overall Height 52 in, Overall Depth 24 in, Number of Pedestals 2, Pedestal Location Letf or Right, Number of Drawers 0, Pedestal Style Lateral, Utility, Keyboard Shelf No, Color Base Black, Color Top Gray, Base Material Steel, Top Material Laminated Wood, Locking Finger Handle, Assembly Required, Standards Meets BIFMA, For Use With CPU Holders, Keyboard Drawers, Monitor Mounting Arms, Monitor Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.