Desk Wheel Kit, Gray, WK111 Series, 2-1/2"W

  • Mfr # VT7050000-00-02

  • Zoro # G5896156


product price: $45.89
/ea

Key Features

Green Environmental Attribute
100% Post-Consumer Recycled Content
Green Certification or Other Recognition
LEED EB&OM
Standards
ANSI/BIFMA
For Use With
Versa Tables and Desks
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7050000-00-02
Zoro #
G5896156
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2 1/2 in
Overall Width
2 1/2 in
Overall Height
3 in
Overall Length
3 in
Wheel Diameter
3 in

Details

Item
Desk Wheel Set
Green Environmental Attribute
100% Post-Consumer Recycled Content
Green Certification or Other Recognition
LEED EB&OM
Standards
ANSI/BIFMA
For Use With
Versa Tables and Desks
Material
Rubber
Color
Gray
Series
WK111
Swivel
Yes
Roll Lock
Yes
Product Type
Desk Wheel Set
Mount Type
Threaded Stem
Wheel Texture
Soft
Swivel Lock
Yes

Description

Desk Wheel Set, Product Type Desk Wheel Set, Overall Length 3 in, Overall Width 2 1/2 in, Overall Height 3 in, Color Gray, Material Rubber, Swivel Yes, Swivel Lock Yes, Wheel Diameter 3 in, Wheel Texture Soft, Roll Lock Yes, Standards ANSI/BIFMA, Mount Type Threaded Stem, For Use With Versa Tables and Desks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.