Electric Adjustable Table Electric Sit-Stand Desk, 24 in D X 36 in W X

  • Mfr # VDPP-3624-BB

  • Zoro # G5896147


product price: $381.59
/ea
Free Shipping & Returns

Key Features

Type
Electric Adjustable Table
Overall Width
36 in
Overall Depth
24 in
Color
Black Matrix (Surface), Black (Frame)
Material
Compressed Wood (Table Top), Laminate (Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPP-3624-BB
Zoro #
G5896147
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
20 in
Height
Up to 20"
Height Range
0 in to 20 in
Width
36"

Details

Type
Electric Adjustable Table
Item
Electric Sit-Stand Desk
Color
Black Matrix (Surface), Black (Frame)
Material
Compressed Wood (Table Top), Laminate (Base)
Number of Shelves
1
Includes
Cable Clips, Control Box, Control Switch, Noise Attenuation Pads, Power Cord, Push Button Sit-to-Stand Controller, PVC Edge, Studs, Vinyl Edge Band
For Use With
CPU Holders, Keyboard Drawers, Laptops and Casters, Monitor Mounts, Trays
Product Type
Electric Sit-Stand Desk
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
0
Voltage
110 V
Standards
ANSI/BIFMA
Weight Capacity
80 lb
Frame Color
Black
Desktop Color
Black
Number of Cable Holes
2
Assembly
Unassembled
Frame Material
Laminate
Desktop Material
Compressed Wood
Adjustment Mechanism
Electronic
Series
VT764
Top Material
Compressed Wood
Color Base
Black
Green Certification or Other Recognition
LEED EB&OM
Color Top
Black
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Base Material
Laminate

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 36 in, Overall Depth 24 in, Desktop Material Compressed Wood, Desktop Color Black, Weight Capacity 80 lb, Frame Material Laminate, Number of Shelves 1, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic, Standards ANSI/BIFMA, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.