This item is Discontinued.

Versa Products Enclosed Classroom Desk Enclosed Desk, 24" D X 29" to 31" H, 36" W X Laminated Wood, Cherry VT1093624-01-02

Enclosed Classroom Desk Enclosed Desk, 24" D X 29" to 31" H, 36" W X Laminated Wood, Cherry (Discontinued)

  • Mfr # VT1093624-01-02
  • Zoro # G5896381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1093624-01-02
Zoro #
G5896381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
29" to 31"
Height
29" to 31"
Width
36"
Caster/Glide Diameter
2 in

Details

Type
Enclosed Classroom Desk
Item
Enclosed Desk
Color
Cherry
Material
Laminated Wood
Number of Drawers
0
Number of Shelves
1
Number of Pedestals
0
Series
CD Series
Pedestal Location
None
Handle
No
Keyboard Shelf
No
Color Top
Cherry
Assembly
Required
Standards
Meets BIFMA
Green Certification or Other Recognition
LEED EB&OM
Frame Material
14 ga. Steel
For Use With
CPU Holders, Keyboard Drawers, Monitor Rails, Monitor Mounting Arms
Green Environmental Attribute
100% Post-Consumer Recycled Content
Top Material
Laminated Wood
Color Base
Black
Base Material
Steel
Pedestal Style
Full
Frame Color
Black
Product Type
Rectangular Office Desk
Kit Product Type
Rectangular Office Desk
Includes Keyboard Tray
No
Includes Client Surface
Yes
Includes Modesty Panel
Yes
Pedestal Attachment
Full Height
Number of Casters/Glides
4
Desktop Material
Laminated Wood
Includes Center Drawer
No
Caster/Glide Type
Leveling Glides
Number of Cable Holes
1
Desktop Color
Cherry

Description

Office Desk, Caster/Glide Diameter 2 in, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Laminated Wood, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 30 in, Overall Width 36 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.