Zoro Homepage

Keyboard Arm and Tray, 10" Ext, 3/4" H

  • Mfr # VT7042410-00-02

  • Zoro # G1977250


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, White
Mounting
Bolt-On
Power Cord
No
Overall Height (In.)
3/4 in
Type
10 in Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7042410-00-02
Zoro #
G1977250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4 in
Overall Depth (In.)
10 in
Overall Width (In.)
24 in
Overall Height
3/4 in
Overall Width
24 in
Overall Length
10 in

Details

Item
Keyboard Arm and Tray
Color
Brown, White
Mounting
Bolt-On
Power Cord
No
Type
10 in Extension
Finish
Powder Coated
For Use With
CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG
Mounting Mechanism
Bolt-On
Arm Style
Lift and Locking Mechanism

Description

Keyboard Arm and Tray, Overall Height 3/4 in, Overall Length 10 in, Overall Width 24 in, Color Brown, White, Mounting Mechanism Bolt-On, Arm Style Lift and Locking Mechanism, For Use With CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.