Zoro Homepage

Sign Holder, Aluminum/Steel/Acrylic

  • Mfr # VSHD2228SV-PP

  • Zoro # G0122897


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
ADA Compliance
No
Overall Height
63 in
Color
Silver
Includes
(2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSHD2228SV-PP
Zoro #
G0122897
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Size
22 in W x 28 in H
Compatible Sheet Height
28 in
Compatible Sheet Width
22 in

Details

Item
Sign Holder
Material
Aluminum/Steel
ADA Compliance
No
Color
Silver
Includes
(2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers
Product Type
Sign Holder
Mounting Method
Freestanding

Description

Sign Holder, Size 22 in W x 28 in H, Overall Height 63 in, Material Aluminum/Steel, Color Silver, Includes (2) Non Glare Clear Protective Lenses, (2) Sheets of Sintra Backers, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.