Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 PC Oscillating Saw Blade Set for Sonicrafter (SB1A, 1B, 1C, 1D)

  • Mfr # SB-K4

  • Zoro # G704388128


product price: $47.85
/ea

Key Features

Material
High Carbon Steel, Bi-Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-K4
Zoro #
G704388128
UPC #
645710003875
Country of Origin
China

Details

Material
High Carbon Steel, Bi-Metal
Color
Black

Description

Versa Tool SB-K4 12 Pc 45mm Standard 'E' Cut Wood and Plastic, Bi-Metal & Japan Cut Tooth HCS Multi-Tool Saw Blades Set for Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools (SB1A,1B,1C,1D) 3 each.Type A:
The 45mm Standard 'E' Cut HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Type D:
Ideal for flush cuts and cut-outs in hard, non metallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. Designed to saw into corners and cut angles with precision the wood blade can be utilized for even the toughest tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.