Zoro Homepage

3 PC Oscillating Saw Blade Set

  • Mfr # SB-K10

  • Zoro # G904387952


product price: $14.85
/ea

Key Features

Color
Black
Material
High Carbon Steel, Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-K10
Zoro #
G904387952
UPC #
645710006999
Country of Origin
China

Details

Color
Black
Material
High Carbon Steel, Bi-Metal

Description

Versa Tool SB-K10 3 PC 45mm Standard 'E' Cut Wood and Plastic, Japan Cut Tooth HCS 65mm HCS Multi-Tool Saw Blades Set for Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools (SB1A,1C,1D) 1 each.Type A:
The 45mm Standard 'E' Cut HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Type D:
Ideal for flush cuts and cut-outs in hard, non metallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. Designed to saw into corners and cut angles with precision the wood blade can be utilized for even the toughest tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.