
52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 3
Mfr # FB3M-D
Zoro # G704387855
product price: $7.15
/pk 3, $2.38/eaSold in multiples of 2 for $14.30
Key Features
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3M-D
Zoro #
G704387855
UPC #
645710007965
Country of Origin
China
Details
Color
Silver
Material
Stainless Steel
Description
Versa Tool FB3M-D 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper Fits Fein Supercut Oscillating Tools - 3/Pack.Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.