Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80mm HSS Semi-Circular Multi-Tool Saw, 9mm Offset Mount, PK 3

  • Mfr # AB3J-D

  • Zoro # G604388112


product price: $40.19
/pk 3, $13.40/ea

Key Features

Color
Black
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB3J-D
Zoro #
G604388112
UPC #
645710010170
Country of Origin
China

Details

Color
Black
Material
High Carbon Steel

Description

Versa Tool AB3J-D 80mm HSS Semi-Circular Multi-Tool Saw 3 Blade Pack, 9mm Offset Mount Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.