Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10

  • Mfr # SB10J

  • Zoro # G604388228


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10J
Zoro #
G604388228
UPC #
645710113161
Country of Origin
China

Details

Material
High Speed Steel
Color
Black

Description

Versa Tool SB10J 80mm HSS Semi-Circular Multi-Tool Saw Blades 10/Pack, 9mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.