
Tile Setters Saw Blade Kit
Mfr # SB1O1L1K
Zoro # G604388204
product price: $28.19
/eaKey Features
Color
Golden, Silver
Material
Carbide, Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB1O1L1K
Zoro #
G604388204
UPC #
645710003929
Country of Origin
China
Details
Color
Golden, Silver
Material
Carbide, Diamond
Description
Versa Tool SB1O1L1K Tile Setters Blade kit. 1 Semi-Round diamond grout removal blade will effectively remove grout joints and score and notch tile during repair tasks. 1 triangular carbide rasp this triangular rasp will effectively remove and grind the toughest materials including thinset and glues.Type K:
Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.Type L:
Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.Type O:
Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.Type L:
Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.Type O:
Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.