
Chalk Marker, Assorted, Capped
Mfr # VC106-F
Zoro # G510390315
product price: $14.39
/eaKey Features
Marker Tip
Bullet
Marker Cap
Capped
Barrel Type
Pen Style
Waterproof
Not Waterproof
Washable
Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC106-F
Zoro #
G510390315
UPC #
811814031605
Country of Origin
China
Details
Item
Chalk Marker
Marker Tip
Bullet
Marker Cap
Capped
Barrel Type
Pen Style
Waterproof
Not Waterproof
Washable
Washable
Marker Set Ink Colors
Brick Red, Burnt Orange, Buttercream Yellow, Jet Black, Peach, Periwinkle Blue, Purple Grape, Sage Green, Storm Grey, Walnut Brown
Marker Ink Color
Assorted
Standards
ASTM D-4236
Features
Fade-Resistant Ink, Quick-Drying Ink, Water-Resistant Ink
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Number of Markers
10
Includes Pen Cushion
Cushion Not Included
Pen Tip
3 mm
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Series
Classic Fine
Erasable
Erasable
Package Type
Peggable Box
Number Included
1
Number of Tips
Single
Toxicity
Non-Toxic
Description
Chalk Marker, Assorted, Brick Red, Burnt Orange, Buttercream Yellow, Jet Black, Peach, Periwinkle Blue, Purple Grape, Sage Green, Storm Grey, Walnut Brown, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards ASTM D-4236, Markers Brand VersaChalk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.