
Chalk Marker, White, Capped
Mfr # VC101-C2-A
Zoro # G410397100
product price: $5.89
/eaKey Features
Marker Tip
Bullet, Fine
Marker Cap
Capped
Waterproof
Not Waterproof
Marker Ink Color
White
Barrel Type
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC101-C2-A
Zoro #
G410397100
UPC #
811814030042
Country of Origin
China
Details
Item
Chalk Marker
Marker Tip
Bullet, Fine
Marker Cap
Capped
Waterproof
Not Waterproof
Marker Ink Color
White
Barrel Type
Wide
Washable
Washable
Features
Fade-Resistant Ink, Quick-Drying Ink, Water-Resistant Ink
Standards
ASTM D-4236
Toxicity
Non-Toxic
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Erasable
Erasable
Cleanroom Standard
Not Cleanroom Certified
Number Included
2
Number of Markers
2
Irradiated
Non-Irradiated
Pen Tip
3 mm, 5 mm
Package Type
Peggable Box
Number of Tips
Reversible
Includes Pen Cushion
Cushion Not Included
Series
White Combo
Description
Chalk Marker, White, Not Applicable, Marker Tip Bullet, Fine, Marker Cap Capped, Barrel Type Wide, Washable Washable, Waterproof Not Waterproof, Standards ASTM D-4236, Markers Brand VersaChalk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.