Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Corner Standing Desk

  • Mfr # FBC8080-BNB-APP

  • Zoro # G516066023


product price: $2,048.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Number of Shelves
0
Number of Locking Cabinets
0
Product Type
Standing Desk
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBC8080-BNB-APP
Zoro #
G516066023
UPC #
810066245877
Country of Origin
United States

Dimensions

Maximum Desktop Height
47 in
Overall Width
17 in
Height Adjustment Continuity
Continuous
Desktop Thickness
3/4 in
Overall Depth
80 in
Minimum Desktop Height
31 in

Details

Assembly
Unassembled
Number of Shelves
0
Number of Locking Cabinets
0
Item
Foundry Bench Corner Standing Desk
Product Type
Standing Desk
Voltage
12 V
Number of Trays
1
Includes Assembly Tools
No
Includes Center Drawer
No
Desktop Color
Bamboo
Number of File Drawers
0
Number of Casters/Glides
6
Frame Material
Steel
Locking Casters
No
Number of Cable Holes
4
Desktop Material
High-Density Fiberboard, Laminate
Number of Box Drawers
1
Weight Capacity
325 lb
Frame Color
Black
Number of Cabinets
0
Adjustment Mechanism
Electronic
Includes
(2) 110V Power Outlets, (3) USB Outlets, Dual Worksurface Desktop Design

Description

Foundry Bench Corner Standing Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.