Zoro Homepage

Computer Desk, 24 in D X 29 in H, 60 in W X

  • Mfr # RSD6024-WW

  • Zoro # G115892979


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Number of Trays
3
Product Type
Computer Desk
Frame Color
White
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD6024-WW
Zoro #
G115892979
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
29 in
Overall Depth
24 in
Main Desktop Depth
24 in

Details

Number of Drawers
0
Number of Trays
3
Product Type
Computer Desk
Frame Color
White
Includes
Cable Management Support
Standards
BIFMA
Frame Material
Steel
Includes Keyboard Tray
Yes
Desktop Material
Metal
Pull Shape
Handle
Desktop Color
White
Kit Product Type
Computer Desk
Item
Computer Desk
Includes Modesty Panel
Yes
Includes Hutch
No

Description

Computer Desk, Desktop Color White, Desktop Material Metal, Frame Color White, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 24 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.