Zoro Homepage

Computer Desk, 24 in D X 31 in H, 36 in W X

  • Mfr # DV3624-BB

  • Zoro # G815892507


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Desktop Color
Black Matrix
Product Type
Computer Desk
Overall Height
31 in
Desktop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV3624-BB
Zoro #
G815892507
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
31 in
Desktop Thickness
1 in
Overall Width
36 in
Main Desktop Depth
24 in

Details

Desktop Color
Black Matrix
Product Type
Computer Desk
Desktop Material
Wood
Frame Material
Steel
Frame Color
Black
Includes Keyboard Tray
Yes
Kit Product Type
Computer Desk
Includes Modesty Panel
Yes
Assembly
Unassembled
Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Item
Computer Desk
Number of Drawers
0
Desktop Weight Capacity
90 lb
Includes Hutch
No

Description

Computer Desk, Desktop Color Black Matrix, Desktop Material Wood, Frame Color Black, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 24 in, Overall Height 31 in, Overall Width 36 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards Not Applicable, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.