Zoro Homepage

Computer Desk, 24 in D X 31 in H, 48 in W X

  • Mfr # DV4824-BG

  • Zoro # G015892888


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Includes Modesty Panel
Yes
Number of Drawers
0
Frame Material
Steel
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV4824-BG
Zoro #
G015892888
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
31 in
Desktop Thickness
1 in
Main Desktop Depth
24 in

Details

Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Includes Modesty Panel
Yes
Number of Drawers
0
Frame Material
Steel
Kit Product Type
Computer Desk
Desktop Weight Capacity
90 lb
Desktop Color
Gray Matrix
Desktop Material
Wood
Includes Keyboard Tray
Yes
Assembly
Unassembled
Item
Computer Desk
Frame Color
Black
Product Type
Computer Desk
Includes Hutch
No

Description

Computer Desk, Desktop Color Gray Matrix, Desktop Material Wood, Frame Color Black, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 24 in, Overall Height 31 in, Overall Width 48 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards Not Applicable, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.