Zoro Homepage

Computer Desk, 30 in D X 29 in H, 72 in W X

  • Mfr # RSD7230-BB

  • Zoro # G915893107


product price: $1,390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Kit Product Type
Computer Desk
Product Type
Computer Desk
Overall Height
29 in
Desktop Color
Black Matrix
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD7230-BB
Zoro #
G915893107
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Depth
30 in
Overall Width
72 in
Main Desktop Depth
30 in

Details

Kit Product Type
Computer Desk
Product Type
Computer Desk
Desktop Color
Black Matrix
Frame Color
Black
Number of Trays
3
Pull Shape
Handle
Includes Keyboard Tray
Yes
Desktop Material
Metal
Includes
Cable Management Support
Frame Material
Steel
Number of Drawers
0
Item
Computer Desk
Standards
BIFMA
Includes Hutch
No
Includes Modesty Panel
Yes

Description

Computer Desk, Desktop Color Black Matrix, Desktop Material Metal, Frame Color Black, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 30 in, Overall Height 29 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.