Zoro Homepage

Computer Desk, 30 in D X 31 in H, 48 in W X

  • Mfr # DV4830-BB

  • Zoro # G015892536


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Desktop Thickness
1 in
Overall Height
31 in
Includes Keyboard Tray
Yes
Desktop Weight Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV4830-BB
Zoro #
G015892536
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Desktop Thickness
1 in
Overall Height
31 in
Overall Width
48 in
Main Desktop Depth
30 in

Details

Includes Keyboard Tray
Yes
Desktop Weight Capacity
90 lb
Assembly
Unassembled
Kit Product Type
Computer Desk
Includes Modesty Panel
Yes
Desktop Material
Wood
Desktop Color
Black Matrix
Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Number of Drawers
0
Frame Material
Steel
Item
Computer Desk
Frame Color
Black
Product Type
Computer Desk
Includes Hutch
No

Description

Computer Desk, Desktop Color Black Matrix, Desktop Material Wood, Frame Color Black, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 30 in, Overall Height 31 in, Overall Width 48 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards Not Applicable, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.