Zoro Homepage

Computer Desk, 30 in D X 31 in H, 60 in W X

  • Mfr # DV6030-WW

  • Zoro # G215892831


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Number of Drawers
0
Includes Modesty Panel
Yes
Overall Height
31 in
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV6030-WW
Zoro #
G215892831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
31 in
Desktop Thickness
1 in
Overall Depth
30 in
Main Desktop Depth
30 in

Details

Item
Computer Desk
Number of Drawers
0
Includes Modesty Panel
Yes
Frame Color
White
Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Product Type
Computer Desk
Desktop Material
Wood
Desktop Weight Capacity
90 lb
Frame Material
Steel
Kit Product Type
Computer Desk
Includes Keyboard Tray
Yes
Desktop Color
White
Assembly
Unassembled
Includes Hutch
No

Description

Computer Desk, Desktop Color White, Desktop Material Wood, Frame Color White, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 30 in, Overall Height 31 in, Overall Width 60 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards Not Applicable, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.