Computer Desk, 30 in D X 31 in H, 72 in W X
Mfr # DV7230-WW
Zoro # G915892766
product price: $1,348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Frame Material
Steel
Overall Height
31 in
Overall Depth
30 in
Desktop Material
Wood
Includes Modesty Panel
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV7230-WW
Zoro #
G915892766
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31 in
Overall Depth
30 in
Desktop Thickness
1 in
Overall Width
72 in
Main Desktop Depth
30 in
Details
Frame Material
Steel
Desktop Material
Wood
Includes Modesty Panel
Yes
Desktop Weight Capacity
90 lb
Item
Computer Desk
Desktop Color
White
Kit Product Type
Computer Desk
Number of Drawers
0
Product Type
Computer Desk
Includes
Cable Management System, Enclosed CPU Holder, Modesty Panel
Frame Color
White
Includes Keyboard Tray
Yes
Assembly
Unassembled
Includes Hutch
No
Description
Computer Desk, Desktop Color White, Desktop Material Wood, Frame Color White, Frame Material Steel, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Drawers 0, Number of Pedestals Not Applicable, Overall Depth 30 in, Overall Height 31 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Computer Desk, Standards Not Applicable, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.