Zoro Homepage

Corner Electric Standing Desk Convert

  • Mfr # VDPPEC3631-WW

  • Zoro # G615892790


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
31 in
Product Type
Standing Desk
Number of Shelves
2
Desktop Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPPEC3631-WW
Zoro #
G615892790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
31 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
20 in
Minimum Desktop Height
5 in

Details

Product Type
Standing Desk
Number of Shelves
2
Item
Standing Desk
Desktop Color
White
Frame Material
Laminate, Steel
Number of Cable Holes
3
Frame Color
White
Standards
BIFMA
Weight Capacity
80 lb
Desktop Material
Wood
Adjustment Mechanism
Electronic

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 36 in, Overall Depth 31 in, Desktop Material Wood, Desktop Color White, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.