Corner Standing Desk
- Mfr # VT1286060-03-01
- Zoro # G215893081
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
60 in
Number of Shelves
2
Weight Capacity
450 lb
Height Adjustment Continuity
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT1286060-03-01
- Zoro #
- G215893081
- UPC #
- 810066242081
- Country of Origin
- Taiwan, Province of China
- Item
- Standing Desk
- Number of Shelves
- 2
- Weight Capacity
- 450 lb
- Desktop Color
- Black
- Adjustment Mechanism
- Electronic
- Desktop Material
- Wood
- Frame Color
- White
- Voltage
- 12V
- Frame Material
- Laminate, Steel
- Product Type
- Standing Desk
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Height Adjustment Continuity
- Continuous
- Maximum Desktop Height
- 45 1/2 in
- Minimum Desktop Height
- 28 1/2 in
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 60 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.