Zoro Homepage

Corner Standing Desk

  • Mfr # VT1286072-03-01

  • Zoro # G115893075


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Laminate, Steel
Number of Shelves
2
Desktop Material
Wood
Frame Color
White
Minimum Desktop Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1286072-03-01
Zoro #
G115893075
UPC #
810066242180
Country of Origin
United States

Dimensions

Minimum Desktop Height
28 1/2 in
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
Overall Width
60 in
Height Adjustment Continuity
Continuous

Details

Frame Material
Laminate, Steel
Number of Shelves
2
Desktop Material
Wood
Frame Color
White
Product Type
Standing Desk
Weight Capacity
450 lb
Desktop Color
Black
Voltage
12 V
Adjustment Mechanism
Electronic
Item
Standing Desk

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.