Corner Standing Desk
Mfr # VT1287272-03-01
Zoro # G515892999
product price: $1,346.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Height Adjustment Continuity
Continuous
Weight Capacity
450 lb
Frame Color
White
Adjustment Mechanism
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT1287272-03-01
Zoro #
G515892999
UPC #
810066242388
Country of Origin
United States
Dimensions
Overall Width
72 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
45 1/2 in
Overall Depth
72 in
Minimum Desktop Height
28 1/2 in
Details
Weight Capacity
450 lb
Frame Color
White
Adjustment Mechanism
Electronic
Voltage
12 V
Product Type
Standing Desk
Number of Shelves
2
Frame Material
Laminate, Steel
Desktop Material
Wood
Item
Standing Desk
Desktop Color
Black
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.