Zoro Homepage

Deluxe Height Adjustable Computer Table

  • Mfr # CTL4830-BB

  • Zoro # G215892626


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Standards
BIFMA
Overall Depth
30 in
Desktop Material
Wood
Maximum Desktop Height
36 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL4830-BB
Zoro #
G215892626
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Maximum Desktop Height
36 in
Overall Width
48 in
Minimum Desktop Height
24 in
Height Adjustment Continuity
Continuous
Desktop Thickness
1 in

Details

Standards
BIFMA
Desktop Material
Wood
Frame Color
Black
Adjustment Mechanism
Manual
Number of Shelves
2
Desktop Color
Black
Item
Standing Desk
Frame Material
Laminate, Steel
Product Type
Standing Desk

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 48 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Black, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.