Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Height Adjustable Computer Table

  • Mfr # CTL6024-BW

  • Zoro # G715892676


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Minimum Desktop Height
24 in
Adjustment Mechanism
Manual
Overall Width
60 in
Desktop Material
Wood
Maximum Desktop Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL6024-BW
Zoro #
G715892676
UPC #
-
Country of Origin
United States

Dimensions

Minimum Desktop Height
24 in
Overall Width
60 in
Maximum Desktop Height
36 in
Desktop Thickness
1 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous

Details

Adjustment Mechanism
Manual
Desktop Material
Wood
Frame Material
Laminate, Steel
Product Type
Standing Desk
Desktop Color
White
Item
Standing Desk
Number of Shelves
2
Standards
BIFMA
Frame Color
Black

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 60 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.