Deluxe Height Adjustable Computer Table
Mfr # CTL7224-WB
Zoro # G615892592
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Desktop Material
Wood
Desktop Thickness
1 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL7224-WB
Zoro #
G615892592
UPC #
-
Country of Origin
United States
Dimensions
Desktop Thickness
1 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
36 in
Minimum Desktop Height
24 in
Overall Width
72 in
Details
Desktop Material
Wood
Frame Color
White
Standards
BIFMA
Adjustment Mechanism
Manual
Frame Material
Laminate, Steel
Desktop Color
Black
Number of Shelves
2
Product Type
Standing Desk
Item
Standing Desk
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 72 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.