Zoro Homepage

Electric Standing Desk Convert 36" x 24

  • Mfr # VDPPE3624-BB

  • Zoro # G515892791


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Product Type
Standing Desk
Frame Color
Black
Desktop Color
Black
Overall Width
36 in
Frame Material
Laminate, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPPE3624-BB
Zoro #
G515892791
UPC #
814872026453
Country of Origin
United States

Dimensions

Overall Width
36 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
20 in
Overall Depth
24 in
Minimum Desktop Height
5 in

Details

Product Type
Standing Desk
Frame Color
Black
Desktop Color
Black
Frame Material
Laminate, Steel
Weight Capacity
80 lb
Item
Standing Desk
Adjustment Mechanism
Electronic
Desktop Material
Wood
Number of Shelves
2

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 36 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.