Zoro Homepage

Electric Standing Desk Convert 40" x 24

  • Mfr # VDPPE4024-BB

  • Zoro # G915892896


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
80 lb
Desktop Material
Wood
Overall Width
40 in
Number of Shelves
2
Maximum Desktop Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPPE4024-BB
Zoro #
G915892896
UPC #
814872026507
Country of Origin
United States

Dimensions

Overall Width
40 in
Maximum Desktop Height
20 in
Height Adjustment Continuity
Continuous
Overall Depth
24 in
Minimum Desktop Height
5 in

Details

Weight Capacity
80 lb
Desktop Material
Wood
Number of Shelves
2
Desktop Color
Black
Frame Color
Black
Adjustment Mechanism
Electronic
Product Type
Standing Desk
Frame Material
Laminate, Steel
Item
Standing Desk

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 40 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.