Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Standing Desk Convert 40" x 24

  • Mfr # VDPPE4024-WW

  • Zoro # G415892846


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40 in
Desktop Material
Wood
Desktop Color
White
Height Adjustment Continuity
Continuous
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPPE4024-WW
Zoro #
G415892846
UPC #
814872026545
Country of Origin
United States

Dimensions

Overall Width
40 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
20 in
Overall Depth
24 in
Minimum Desktop Height
5 in

Details

Desktop Material
Wood
Desktop Color
White
Number of Shelves
2
Product Type
Standing Desk
Item
Standing Desk
Frame Material
Laminate, Steel
Adjustment Mechanism
Electronic
Weight Capacity
80 lb
Frame Color
White

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 40 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.