Zoro Homepage

Electric Standing Desk Convert 48" x 24

  • Mfr # VDPPE4824-BB

  • Zoro # G815892736


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Number of Shelves
2
Maximum Desktop Height
20 in
Overall Depth
24 in
Desktop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDPPE4824-BB
Zoro #
G815892736
UPC #
814872026552
Country of Origin
United States

Dimensions

Overall Width
48 in
Maximum Desktop Height
20 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
5 in

Details

Number of Shelves
2
Desktop Material
Wood
Product Type
Standing Desk
Desktop Color
Black
Item
Standing Desk
Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Frame Color
Black
Weight Capacity
80 lb

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.