Zoro Homepage

Electric Standing Desk Convert 48" x 24"

  • Mfr # VT7644824-00-03

  • Zoro # G315892847


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Desktop Material
Wood
Frame Material
Laminate, Steel
Number of Shelves
2
Overall Width
48 in
Number of Cable Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7644824-00-03
Zoro #
G315892847
UPC #
810066245242
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in
Maximum Desktop Height
20 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
5 in

Details

Desktop Material
Wood
Frame Material
Laminate, Steel
Number of Shelves
2
Number of Cable Holes
3
Weight Capacity
80 lb
Adjustment Mechanism
Electronic
Item
Standing Desk
Assembly
Unassembled
Frame Color
Black
Desktop Color
Gray
Product Type
Standing Desk

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 5 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Gray, Weight Capacity 80 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.